!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, XL (10), WORK GLOVE, COWHIDE LEATHER PREMIUM, ANSI CUT LEVEL A8, FULL

LEATHER GLOVES, XL (10), WORK GLOVE, COWHIDE LEATHER PREMIUM, ANSI CUT LEVEL A8, FULL

HEXARMOR

LEATHER GLOVES, XL (10), WORK GLOVE, COWHIDE LEATHER PREMIUM, ANSI CUT LEVEL A8, FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, XL (10), WORK GLOVE, COWHIDE LEATHER PREMIUM, ANSI CUT LEVEL A8, FULL

LEATHER GLOVES, XL (10), WORK GLOVE, COWHIDE LEATHER PREMIUM, ANSI CUT LEVEL A8, FULL

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX5039-10
  • Mfr. Model # 5039-XL (10)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These grey HexArmor steel/leather 5039 leather gloves are size X-large and are made with cotton and cowhide leather. In addition, they have nylon stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 5. They are full-finger, have a safety cuff, and an EN 388 Rating of 4X44F, and a max temp of 482 Degrees F. They feature a high-visibility backing for added safety.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • ANSI/ISEA Cut LevelA8
  • Stitching MaterialNylon
  • InsulatedNo
  • Sold AsPair
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Cuff StyleSafety
  • Leather GradePremium
  • Minimum Temperature32 Degrees F
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaXL
  • High-Visibility FeaturesHigh-Visibility Backing
  • Palm ColourGrey
  • Cuff ColourYellow
  • EN 388 Impact RatedNo
  • Leather Palm ProcessSplit
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Puncture Force202 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Maximum Temperature 482 Degrees F
  • EN 407 Contact Heat Level 15 sec
  • Leather Coverage Style Full Leather
  • Glove Length 11 1/2 in
  • Thumb Style Wing
  • Glove Liner Material Cotton
  • Oil-Resistant No
  • Glove Back Colour Grey
  • Glove Back Material Cowhide
  • Series SteelLeather(R) 5039
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Canvas
  • EN 388 Rating 4X44F
  • Glove Cut Gunn
  • Internal Reinforcement Material Superfabric(R)
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Cut Load 5,637 g
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list