!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVE, WING THUMB, 5 IN GAUNTLET CUFF, SIZE X-LARGE/12, BEIGE/GREY

LEATHER GLOVE, WING THUMB, 5 IN GAUNTLET CUFF, SIZE X-LARGE/12, BEIGE/GREY

CONDOR

LEATHER GLOVE, WING THUMB, 5 IN GAUNTLET CUFF, SIZE X-LARGE/12, BEIGE/GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVE, WING THUMB, 5 IN GAUNTLET CUFF, SIZE X-LARGE/12, BEIGE/GREY

LEATHER GLOVE, WING THUMB, 5 IN GAUNTLET CUFF, SIZE X-LARGE/12, BEIGE/GREY

CONDOR

Sale Price : $2.99 / PAIR

Offer ends 07 Feb 2025

Your Price :
$20.10 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP60-1-1274-12
  • Mfr. Model # EBP60-1-1274-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Rely in the protection of these leather gloves with 5-inch gauntlet cuffs. Wing thumbs add better movement to work with small items. These size X-large/12 gloves are beige and grey and sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • Glove Length13 in
  • Thumb StyleStraight
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove Back MaterialCowhide
  • SeriesGander Brand
  • Size- Numeric10
  • Palm ColourBeige
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Palm Material Cowhide
  • Size- Alpha XL
  • Includes Double Palm No
  • Cuff Material Cowhide
  • Leather Palm Process Grain
  • Reflective Backing No
  • Colour Grey, Tan

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list