GLOVES, GUNN CUT/WING THUMB, SZ X-LARGE/10/10 1/2 IN, BEIGE/YELLOW, COWHIDE/THINSULATE
GLOVES, GUNN CUT/WING THUMB, SZ X-LARGE/10/10 1/2 IN, BEIGE/YELLOW, COWHIDE/THINSULATE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Suitable for cold weather, these beige and yellow Gunn cut gloves have a wing thumb for comfort and a safety cuff for wrist protection. Made from cowhide leather, these gloves are insulated with Thinsulate(TM) to keep your hands warm and are size X-large and 10.5 inches long.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Insulated Yes
Glove Length 10 3/4 in
Thumb Style Wing
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Blue/Yellow
Palm Material Cowhide
Size- Alpha XL
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Abrasion Level Not Tested
Hand Protection Style Glove
Finger Coverage Full Finger
Leather Coverage Style Leather Palm
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Thinsulate(TM)
Oil-Resistant No
Glove Back Material Cotton Canvas
Series Classic
Size- Numeric 10
Palm Colour Beige
Glove Cut Gunn
Glove Construction Cut and Sewn
Cuff Length 2 3/4 in
Colour Beige, Yellow
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.72
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.63
/ PAIR