FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, YELLOW/TAN, LEATHER/COTTON
FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, YELLOW/TAN, LEATHER/COTTON
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Work days are made easier with these leather, gunn cut fitter gloves that come with wing thumbs. They have fleece-lined leather palms and leather-knuckled cotton backs. These yellow and tan gloves have rubberized safety cuffs, are one-sized, and sold by the pair.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Glove Length 11 in
Thumb Style Wing
Glove Liner Material Cotton Fleece
Oil-Resistant No
Glove Back Material Cotton Canvas
Series Classic
Size- Numeric 10
Palm Colour Beige
Glove Cut Gunn
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
Hand Protection Style Glove
Stitching Material Polyester
Leather Coverage Style Leather Palm
Glove Hand Style Left and Right
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Blue/Yellow
Palm Material Cowhide
Size- Alpha XL
Includes Double Palm No
Cuff Material Rubberized
Leather Palm Process Grain
Reflective Backing No
Colour Blue, Tan, Yellow
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.52
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.93
/ PAIR