!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, HI-VIS, 6 1/4 IN ELASTIC CUFF, SZ X-LARGE/10, COWHIDE/THINSULATE/KEVLAR, PR

LEATHER GLOVES, HI-VIS, 6 1/4 IN ELASTIC CUFF, SZ X-LARGE/10, COWHIDE/THINSULATE/KEVLAR, PR

BOB DALE

LEATHER GLOVES, HI-VIS, 6 1/4 IN ELASTIC CUFF, SZ X-LARGE/10, COWHIDE/THINSULATE/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, HI-VIS, 6 1/4 IN ELASTIC CUFF, SZ X-LARGE/10, COWHIDE/THINSULATE/KEVLAR, PR

LEATHER GLOVES, HI-VIS, 6 1/4 IN ELASTIC CUFF, SZ X-LARGE/10, COWHIDE/THINSULATE/KEVLAR, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG60-9-1280XL
  • Mfr. Model # 60-9-1280-XL
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.855 lbs

Product Details

Protect your hands from abrasions and the cold with these premium cowhide leather gloves that are lined with Thinsulate(TM), gunn cut, and stitched with Kevlar(R) for extra durability. These size extra-large/10, grey gloves have wing thumbs, are high-visibility, and come with 6.25-inch, shirred, elastic gauntlet cuffs for arm coverage. They are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialKevlar(R)
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialThinsulate(TM)
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaXL
  • High-Visibility FeaturesHigh-Visibility Cuff
  • Palm ColourBeige
  • Cuff ColourGrey
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length6 1/4 in
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Length 14 1/2 in
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Glove Back Material Cowhide
  • Series Classic
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing Yes
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories