!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE, GUNN CUT, WING THUMB, SZ L/9, YELLOW/E/GREY, LEATHER/COTTON, PR

GLOVE, GUNN CUT, WING THUMB, SZ L/9, YELLOW/E/GREY, LEATHER/COTTON, PR

CONDOR

GLOVE, GUNN CUT, WING THUMB, SZ L/9, YELLOW/E/GREY, LEATHER/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE, GUNN CUT, WING THUMB, SZ L/9, YELLOW/E/GREY, LEATHER/COTTON, PR

GLOVE, GUNN CUT, WING THUMB, SZ L/9, YELLOW/E/GREY, LEATHER/COTTON, PR

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.47 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG173PPCD
  • Mfr. Model # 40-9-173PP
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Rely on the durable protection of these leather gloves with cotton backs and patch palms. These gunn-cut gloves offer a wing thumb for mobility and insulation for warmth. These grey, blue, and yellow, size large/9 gloves are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • InsulatedYes
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialFleece
  • Glove Liner MaterialFleece
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesClassic
  • Size- Numeric9
  • Palm ColourBeige
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length2 3/4 in
  • ANSI/ISEA Puncture Level1
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Sold As Dozen
  • Glove Length 10 3/4 in
  • Thumb Style Wing
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Blue/Yellow
  • Palm Material Cowhide
  • Size- Alpha Universal
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Blue, Grey, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list