!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, YELLOW/TAN, LEATHER/COTTON

FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, YELLOW/TAN, LEATHER/COTTON

CONDOR

FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, YELLOW/TAN, LEATHER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, YELLOW/TAN, LEATHER/COTTON

FITTER GLOVE, GUNN CUT, WING THUMB, SAFETY CUFF, KNUCKLE STRAP, ONE SIZE, YELLOW/TAN, LEATHER/COTTON

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.02 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP40-1-1511W
  • Mfr. Model # EBP40-1-1511W
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 891
  • Shipping Weight 0.3 lbs

Product Details

Protect your hands at work with these leather fitter gloves with wing thumbs. These gloves are gunn cut and come with cotton backhands with leather knuckle straps, rubberized cuffs, and fleece-lined palms. These yellow and tan, one-size gloves are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • Glove Length9 1/4 in
  • Thumb StyleWing
  • Glove Liner MaterialCotton Fleece
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesClassic
  • Includes Double PalmNo
  • Cuff MaterialRubberized
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ColourBlue, Tan, Yellow
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Cuff Style Safety
  • Leather Grade Standard
  • Glove Back Colour Beige/Yellow
  • Palm Material Cowhide
  • Size- Alpha Universal
  • Palm Colour Beige
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list