!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVE, CUT-RESISTANT, WING THUMB, SZ L/9, GREY/BLUE/YELLOW, LEATHER/COTTON, PR

SAFETY GLOVE, CUT-RESISTANT, WING THUMB, SZ L/9, GREY/BLUE/YELLOW, LEATHER/COTTON, PR

CONDOR

SAFETY GLOVE, CUT-RESISTANT, WING THUMB, SZ L/9, GREY/BLUE/YELLOW, LEATHER/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVE, CUT-RESISTANT, WING THUMB, SZ L/9, GREY/BLUE/YELLOW, LEATHER/COTTON, PR

SAFETY GLOVE, CUT-RESISTANT, WING THUMB, SZ L/9, GREY/BLUE/YELLOW, LEATHER/COTTON, PR

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.54 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG1511ECD
  • Mfr. Model # 40-1-1511E
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Protect your hands as you work in these cut-resistant, wing thumb, size large (9) gloves. The palms are leather while the back is made of grey, blue, and yellow cotton. They are sold in pairs.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleLeather Palm
  • Glove Hand StyleLeft and Right
  • Cuff StyleSafety
  • Leather GradeStandard
  • Glove Back ColourBlue/Yellow
  • Palm MaterialCowhide
  • Size- AlphaUniversal
  • Palm ColourBeige
  • Leather Palm ProcessGrain
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourBlue, Tan, Yellow
  • Hand Protection Style Glove
  • Stitching Material Polyester
  • Sold As Dozen
  • Glove Length 9 3/4 in
  • Thumb Style Wing
  • Glove Liner Material Cotton Fleece
  • Oil-Resistant No
  • Glove Back Material Cotton Canvas
  • Series Classic
  • Includes Double Palm No
  • Glove Cut Gunn
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list