!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTERS GLOVE, CLUTE CUT, STRAIGHT THUMB, ABRASION RESIST, WHITE, LEATHER/COTTON, PR

FITTERS GLOVE, CLUTE CUT, STRAIGHT THUMB, ABRASION RESIST, WHITE, LEATHER/COTTON, PR

BOB DALE

FITTERS GLOVE, CLUTE CUT, STRAIGHT THUMB, ABRASION RESIST, WHITE, LEATHER/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTERS GLOVE, CLUTE CUT, STRAIGHT THUMB, ABRASION RESIST, WHITE, LEATHER/COTTON, PR

FITTERS GLOVE, CLUTE CUT, STRAIGHT THUMB, ABRASION RESIST, WHITE, LEATHER/COTTON, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.54 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALGLK86E
  • Mfr. Model # 30-1-LK86E
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 883
  • Shipping Weight 0.2 lbs

Product Details

Take on your construction, assembly or mining work outfitted with these fitters gloves featuring straight thumbs and a clute cut design. These abrasion-resistant white gloves feature cotton backings and leather palms.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Length10 in
  • Thumb StyleStraight
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaUniversal
  • Palm ColourGrey
  • Cuff ColourBeige
  • Glove CutClute
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • Hand Protection Style Glove
  • Insulated No
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Glove Back Material Cotton
  • Series 30-1-LK86E
  • Includes Double Palm No
  • Cuff Material Cotton
  • EN 388 Impact Rated No
  • Leather Palm Process Split
  • Reflective Backing No
  • Colour Beige

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list