!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVES, BLUE/GOLD, THINSULATE

FITTER GLOVES, BLUE/GOLD, THINSULATE

BOB DALE

FITTER GLOVES, BLUE/GOLD, THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVES, BLUE/GOLD, THINSULATE

FITTER GLOVES, BLUE/GOLD, THINSULATE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.72 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG30-9-1012A
  • Mfr. Model # 30-9-1012A
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.645 lbs

Product Details

Protect your hands at work with these blue and gold fitter gloves. Insulated with Thinsulate(TM) for warmth, these gloves offer cold protection.

Technical Specs

  • ItemLeather Gloves
  • Finger CoverageFull Finger
  • Sold AsPair
  • Glove Length11 1/4 in
  • Thumb StyleWing
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove Back ColourYellow
  • Glove Back MaterialCotton
  • Series30-9-1012A
  • Includes Double PalmNo
  • Cuff MaterialRubber
  • EN 388 Impact RatedNo
  • Leather Palm ProcessSplit
  • Reflective BackingNo
  • Cuff Length2 3/4 in
  • Hand Protection Style Glove
  • Insulated Yes
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material PVC
  • Oil-Resistant No
  • Glove Features High-Visibility
  • Palm Material Cowhide
  • Size- Alpha Universal
  • Palm Colour Blue
  • Cuff Colour Yellow
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 12
  • Colour Blue, Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list