!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, S (7), ANSI IMPACT LEVEL 2 PREMIUM, DRIVERS GLOVE, GOATSKIN, KEVLAR

LEATHER GLOVES, S (7), ANSI IMPACT LEVEL 2 PREMIUM, DRIVERS GLOVE, GOATSKIN, KEVLAR

BOB DALE

LEATHER GLOVES, S (7), ANSI IMPACT LEVEL 2 PREMIUM, DRIVERS GLOVE, GOATSKIN, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S (7), ANSI IMPACT LEVEL 2 PREMIUM, DRIVERS GLOVE, GOATSKIN, KEVLAR

LEATHER GLOVES, S (7), ANSI IMPACT LEVEL 2 PREMIUM, DRIVERS GLOVE, GOATSKIN, KEVLAR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.56 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-9-10695S
  • Mfr. Model # 20-9-10695-S
  • UNSPSC # 46181537
  • CATALOGUE PAGE # 896
  • Shipping Weight 0.45 lbs

Product Details

These yellow BDG Deny 20-9-10695 leather gloves are size small and are made with Thinsulate, PVC, and goatskin leather. In addition, they have Kevlar stitching, are impact-resistant, and have a keystone thumb style. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of XXXXXP.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Impact Level2
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • StandardsEN 388
  • Thumb StyleKeystone
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourYellow
  • Palm MaterialGoatskin
  • Size- AlphaS
  • Knuckle Protection MaterialPVC
  • Palm ColourYellow
  • Cuff ColourYellow
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Impact Force6.5 kN
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Glove Insulation Material Thinsulate(TM)
  • Glove Liner Material Thinsulate(TM)
  • Oil-Resistant No
  • Glove Back Material Goatskin
  • Series Deny
  • Size- Numeric 7
  • Includes Double Palm No
  • Cuff Material Goatskin
  • EN 388 Rating XXXXXP
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list