LEATHER GLOVES, S, PREMIUM SYNTHETIC LEATHER, ANSI IMPACT LEVEL 2, ANSI CUT LEVEL A6
LEATHER GLOVES, S, PREMIUM SYNTHETIC LEATHER, ANSI IMPACT LEVEL 2, ANSI CUT LEVEL A6
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These black/grey leather gloves are size small and are made with aramid, polyester, steel, and TPR. In addition, they have Kevlar stitching, are abrasion-resistant, impact-resistant, puncture-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 4. They are full-finger and have a slip-on cuff for easy on/off.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Glove Length 9 in
Thumb Style Keystone
Glove Liner Material Aramid, Polyester, Steel
Oil-Resistant No
Glove Back Material Goatskin
Arc Flash PPE Category Not Applicable
Size- Alpha S
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Abrasion Cycles 3000
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 3,000 g
Colour Black, Grey
Hand Protection Style Glove
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A6
Stitching Material Kevlar(R)
Sold As Pair
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Slip-On
Leather Grade Premium
Glove Back Colour Grey
Palm Material Synthetic Leather
Series 20-1-5000
Knuckle Protection Material TPR
Palm Colour Grey
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 1
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Country of Origin Pakistan
(subject to change)