LEATHER GLOVES, S (7), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, UNLINED, BL, 12 PK
LEATHER GLOVES, S (7), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, UNLINED, BL, 12 PK
IRONCAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These blue PIP Ironcat IC5 leather gloves are size small and are made with cowhide leather. In addition, they have Kevlar stitching, and a wing thumb style. They are full-finger and have a safety cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Leather Palm
Glove Hand Style Left and Right
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Blue
Palm Material Cowhide
Size- Alpha S
Includes Double Palm No
Cuff Material Rubberized Denim
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
Cuff Length 2 1/2 in
Colour Blue
Hand Protection Style Glove
Stitching Material Kevlar(R)
Sold As Pair
Glove Length 9 3/4 in
Thumb Style Wing
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cotton Canvas
Series Ironcat(R) IC5
Size- Numeric 7
Palm Colour Grey
Cuff Colour Blue
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 12
ANSI/ISEA Abrasion Level Not Tested
Country of Origin India
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.19
/ PAIR