!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT RESISTANT, ANTI-ABRASION, SLIP-ON, FULL FINGER, S/7, TAN, LEATHER

GLOVES, IMPACT RESISTANT, ANTI-ABRASION, SLIP-ON, FULL FINGER, S/7, TAN, LEATHER

IRONCLAD

GLOVES, IMPACT RESISTANT, ANTI-ABRASION, SLIP-ON, FULL FINGER, S/7, TAN, LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESISTANT, ANTI-ABRASION, SLIP-ON, FULL FINGER, S/7, TAN, LEATHER

GLOVES, IMPACT RESISTANT, ANTI-ABRASION, SLIP-ON, FULL FINGER, S/7, TAN, LEATHER

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.05 / pair

EHC: EHC :
Min Qty 12 = $636.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWULDIMPC502S
  • Mfr. Model # ULD-IMPC5-02-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

These anti-abrasion, tan, full finger, size Small/seven, lined leather gloves are impact resistant, with a Gunn style palm construction, TPR knuckle padding, and a slip-on cuff and an elastic closure. They have an ANSI cut level rating of A5 and an abrasion level four rating for safety.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • Maximum Temperature284 Degrees F
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Cuff StyleStraight
  • Leather GradePremium
  • Glove Back ColourBrown
  • Glove Back MaterialPigskin
  • Arc Flash PPE Category0
  • Size- AlphaS
  • Knuckle Protection MaterialTPR
  • Palm ColourBrown
  • Cuff ColourBrown, Yellow
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package2
  • ANSI/ISEA Abrasion Cycles4216
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Cut Load2,992 g
  • ColourGold
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Insulated No
  • Leather Coverage Style Full Leather
  • Glove Length 9 5/32 in
  • Thumb Style Keystone
  • Glove Liner Material HPPE
  • Oil-Resistant No
  • Glove Features Pinch-Point Protection
  • Palm Material Pigskin
  • Series Limitless Leather(TM)
  • Size- Numeric 7
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 4X42FP
  • Glove Cut Gunn
  • Internal Reinforcement Material HPPE
  • Reflective Backing No
  • Cuff Length 2 in
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Impact Force 6.5 kN
  • ANSI/ISEA Puncture Force 64 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list