CUT RESISTANT GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, SMALL/SIZE 7, BLACK/ORANGE, GOATSKIN, PR
CUT RESISTANT GLOVES, ANSI CUT LVL A5/PUNCTURE LVL 4, SMALL/SIZE 7, BLACK/ORANGE, GOATSKIN, PR
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black and high-visibility orange gloves are cut and puncture-resistant and made from goatskin leather. They are ANSI puncture level four, and ANSI cut level A5. They are small, size 7, and 11 inches long with a knit cuff, covering up to the wrist. They have a reinforced thumb crotch. Good for work in metal fabrication, glass recycling, construction, or other heavy-duty labour.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Cut Level A5
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Wing
Glove Liner Material Aramid
Oil-Resistant Yes
Glove Features High-Visibility
Palm Material Goatskin
Size- Alpha S
High-Visibility Features High-Visibility Fingertips
Palm Colour Black
EN 388 Impact Rated No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 2,200 g
Colour Black, Orange
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour Black/Orange
Glove Back Material Goatskin
Series Deny 20-1-10761
Size- Numeric 7
Includes Double Palm No
Cuff Colour Black, Orange
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 4
ANSI/ISEA Puncture Force 100 N
Country of Origin China
(subject to change)