CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,SM/7,12 IN L,BLACK,UNCOATED GOATSKIN,PR
CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,SM/7,12 IN L,BLACK,UNCOATED GOATSKIN,PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black BDG Deny 20-1-10755 leather gloves are size small and are made with TPR and goatskin leather. In addition, they have Kevlar stitching, are impact-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a gauntlet cuff, and feature high-visibility, padded palms, and a high-visibility cuff.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Length 12 in
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant Yes
Glove Features High-Visibility, Padded Palm
Palm Material Goatskin
Size- Alpha S
High-Visibility Features High-Visibility Cuff
Includes Double Palm No
Cuff Material Cowhide
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
Cuff Length 5 in
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 2,200 g
Colour Black
Hand Protection Style Glove
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Gauntlet
Leather Grade Premium
Glove Back Colour Black
Glove Back Material Goatskin
Series Deny
Size- Numeric 7
Knuckle Protection Material TPR
Palm Colour Black
Cuff Colour Black
Glove Cut Gunn
Internal Reinforcement Material Para-Aramid
Reflective Backing Yes
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.94
/ pair