!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESIST GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,7/SM,10 1/2 IN L,BLK,GOATSKIN,UNCOATED,PR

CUT-RESIST GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,7/SM,10 1/2 IN L,BLK,GOATSKIN,UNCOATED,PR

BOB DALE

CUT-RESIST GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,7/SM,10 1/2 IN L,BLK,GOATSKIN,UNCOATED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,7/SM,10 1/2 IN L,BLK,GOATSKIN,UNCOATED,PR

CUT-RESIST GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,7/SM,10 1/2 IN L,BLK,GOATSKIN,UNCOATED,PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.35 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110750S
  • Mfr. Model # 20-1-10750-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

Keep your hands and wrists covered with the 10 1/2 inch long, small, size seven gloves. Made from cut-resistant, uncoated goatskin, thin, supple material that does not tear easily while withstanding medium to heavy cut hazards like blades or glass. They are rated ANSI cut level A5, and ANSI puncture level one.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • InsulatedNo
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Glove Back ColourBlack
  • Glove Back MaterialGoatskin
  • SeriesDeny
  • Size- Numeric7
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Impact Force6.5 kN
  • ANSI/ISEA Puncture Force100 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Length 10 1/2 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Oil-Resistant Yes
  • Glove Features Padded Palm
  • Palm Material Goatskin
  • Size- Alpha S
  • Knuckle Protection Material TPR
  • Palm Colour Black
  • Glove Cut Gunn
  • Internal Reinforcement Material Para-Aramid
  • Reflective Backing No
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Cut Load 2,200 g
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list