!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLDWORK COLD-INSULATED LEATHER DRIVER GLOVES, S (8), COWHIDE, POLYESTER

COLDWORK COLD-INSULATED LEATHER DRIVER GLOVES, S (8), COWHIDE, POLYESTER

MECHANIX WEAR

COLDWORK COLD-INSULATED LEATHER DRIVER GLOVES, S (8), COWHIDE, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLDWORK COLD-INSULATED LEATHER DRIVER GLOVES, S (8), COWHIDE, POLYESTER

COLDWORK COLD-INSULATED LEATHER DRIVER GLOVES, S (8), COWHIDE, POLYESTER

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.14 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKLD75008
  • Mfr. Model # CWKLD-75-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Work safely in cold weather with these brown cold protection gloves. Insulated with Thinsulate(TM) for warmth, these size small gloves are 11 55/64 inches long.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialPolyester
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM) C40
  • Glove Liner MaterialSherpa
  • Oil-ResistantNo
  • Glove FeaturesPull Strap
  • Palm MaterialCowhide
  • Size- AlphaS
  • Glove Insulation Weight40 g
  • Palm ColourBeige
  • Cuff ColourBrown
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Length 12 in
  • Thumb Style Keystone
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Glove Back Colour Beige
  • Glove Back Material Cowhide
  • Series CWKLD-75
  • Size- Numeric 8
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 1122X
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 1 1/2 in
  • Colour Brown
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list