!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, S (7), COWHIDE, DRIVERS GLOVE, ANSI CUT LEVEL A2 KEVLAR, 12 PK

LEATHER GLOVES, S (7), COWHIDE, DRIVERS GLOVE, ANSI CUT LEVEL A2 KEVLAR, 12 PK

MCR SAFETY

LEATHER GLOVES, S (7), COWHIDE, DRIVERS GLOVE, ANSI CUT LEVEL A2 KEVLAR, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, S (7), COWHIDE, DRIVERS GLOVE, ANSI CUT LEVEL A2 KEVLAR, 12 PK

LEATHER GLOVES, S (7), COWHIDE, DRIVERS GLOVE, ANSI CUT LEVEL A2 KEVLAR, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.84 / pair

EHC: EHC :
Min Qty 12 = $478.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF3204KS
  • Mfr. Model # 3204KS
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These tan MCR Safety 3204K leather gloves are size small and are made with Kevlar and cowhide leather. In addition, they have Kevlar stitching, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They are full-finger, have a shirred slip-on cuff, an EN 388 Rating of 4XX3, and a max temp of 390 Degrees F.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Cut LevelA2
  • Stitching MaterialKevlar(R)
  • InsulatedYes
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialKevlar(R)
  • Glove Liner MaterialKevlar(R)
  • Oil-ResistantNo
  • Glove Back MaterialCowhide
  • Series3204K
  • Size- Numeric7
  • Palm ColourBeige
  • EN 388 Rating4XX3
  • Glove CutGunn
  • Internal Reinforcement MaterialKevlar(R)
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Cycles4300
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Puncture Force92 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Maximum Temperature 390 Degrees F
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Thumb Style Keystone
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour Brown
  • Palm Material Cowhide
  • Size- Alpha S
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Impact Rated Yes
  • Leather Palm Process Split
  • Glove Construction Cut and Sewn
  • Cuff Length 2 in
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Load 500 g
  • Colour Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list