COLD PROTECTION GLOVES, KEYSTONE THUMB/GUNN CUT, SZ S/7/9 3/4 IN, BEIGE/YLW, COWHIDE/LEATHER
COLD PROTECTION GLOVES, KEYSTONE THUMB/GUNN CUT, SZ S/7/9 3/4 IN, BEIGE/YLW, COWHIDE/LEATHER
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Keep your hands safe and warm with these cold protection gloves. These beige and yellow Gunn cut gloves have a keystone thumb for comfort and are made from durable cowhide leather. These size medium gloves are 9.75 inches long, insulated with Thinsulate(TM) for warmth, and have a slip-on cuff for easy on and off.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
Insulated Yes
Glove Length 9 3/4 in
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour Beige
Palm Material Cowhide
Size- Alpha S
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Reflective Backing No
Colour Beige
Hand Protection Style Glove
Finger Coverage Full Finger
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cowhide
Series Classic
Size- Numeric 7
Palm Colour Beige
Glove Cut Gunn
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.76
/ PAIR