LEATHER DRIVERS GLOVES, S (7), PREMIUM COWHIDE, KEYSTONE THUMB, POLYESTER
LEATHER DRIVERS GLOVES, S (7), PREMIUM COWHIDE, KEYSTONE THUMB, POLYESTER
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These cream Condor leather gloves are size small and are made with Thinsulate and pigskin leather. In addition, they have polyester stitching, and have a keystone thumb style. They are full-finger and have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Material Pigskin
Series Condor
Size- Numeric 7
Palm Colour Beige
Pairs per Package 12
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Thinsulate(TM)
Glove Back Colour Beige
Palm Material Cowhide
Size- Alpha S
Includes Double Palm No
Glove Cut Gunn
Colour Cream
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.02
/ PAIR