!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, HI-VIS, WING THUMB, 6 1/4 IN CUFF, SZ S/7, GREY, COWHIDE/THINSULATE/KEVLAR, PR

LEATHER GLOVES, HI-VIS, WING THUMB, 6 1/4 IN CUFF, SZ S/7, GREY, COWHIDE/THINSULATE/KEVLAR, PR

BOB DALE

LEATHER GLOVES, HI-VIS, WING THUMB, 6 1/4 IN CUFF, SZ S/7, GREY, COWHIDE/THINSULATE/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, HI-VIS, WING THUMB, 6 1/4 IN CUFF, SZ S/7, GREY, COWHIDE/THINSULATE/KEVLAR, PR

LEATHER GLOVES, HI-VIS, WING THUMB, 6 1/4 IN CUFF, SZ S/7, GREY, COWHIDE/THINSULATE/KEVLAR, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG60-9-1280SML
  • Mfr. Model # 60-9-1280-S
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.645 lbs

Product Details

These size small/seven premium cowhide leather gloves are lined with Thinsulate(TM) to protect your hands from the cold as well as cuts and abrasions. They come with 6.25-inch, shirred, elastic gauntlet cuffs for arm coverage, are gunn cut, and stitched with Kevlar(R) for extra durability. These grey, high-visibility gloves with wing thumbs, are sold by the pair.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialKevlar(R)
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialThinsulate(TM)
  • Oil-ResistantNo
  • Glove FeaturesHigh-Visibility
  • Palm MaterialCowhide
  • Size- AlphaS
  • High-Visibility FeaturesHigh-Visibility Cuff
  • Palm ColourBeige
  • Cuff ColourGrey
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Cuff Length6 1/4 in
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Length 14 1/2 in
  • Thumb Style Wing
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Glove Back Material Cowhide
  • Series Classic
  • Size- Numeric 7
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing Yes
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories