LEATHER GLOVE, GAUNTLET CUFF, SIZE S/7, YELLOW/GREY, PAIR
LEATHER GLOVE, GAUNTLET CUFF, SIZE S/7, YELLOW/GREY, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These heavy duty gloves are made of grain leather and come with gauntlet cuffs for arm coverage. These yellow and grey pair of gloves are size S (7).
Technical Specs
- ItemLeather Gloves
- Finger CoverageFull Finger
- Leather Coverage StyleFull Leather
- Glove Hand StyleLeft and Right
- Cuff StyleGauntlet
- Leather GradePremium
- Glove Back ColourBlue/Yellow
- Palm MaterialCowhide
- Size- AlphaS
- Includes Double PalmNo
- Glove CutGunn
- ANSI/ISEA Abrasion LevelNot Tested
- Hand Protection Style Glove
- Stitching Material Polyester
- Glove Length 12 1/4 in
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Oil-Resistant No
- Glove Back Material Cowhide
- Series Classic
- Size- Numeric 7
- Palm Colour Beige
- Reflective Backing No
- Colour Blue, Pearl, Yellow
- Country of Origin China
(subject to change)
Alternate Products
-
GANDER BRAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.63
/ PAIR
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.10
/ PAIR