LEATHER DRIVERS GLOVES, M (8), COWHIDE, KEYSTONE THUMB, POLYESTER, YLW
LEATHER DRIVERS GLOVES, M (8), COWHIDE, KEYSTONE THUMB, POLYESTER, YLW
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These gold Condor leather gloves are size medium and are made with Thinsulate and deerskin leather. In addition, they have polyester stitching, and have a keystone thumb style. They are full-finger and have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Thumb Style Keystone
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Back Material Deerskin
Series Condor
Size- Numeric 8
Palm Colour Yellow
Pairs per Package 12
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Thinsulate(TM)
Glove Back Colour Yellow
Palm Material Cowhide
Size- Alpha M
Includes Double Palm No
Glove Cut Gunn
Colour Gold
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.58
/ PAIR