!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, CUT-RESISTANT, UNLINED, KEYSTONE THUMB, SZ MEDIUM/8, PEARL, GOATSKIN/TPR, PR

DRIVER GLOVE, CUT-RESISTANT, UNLINED, KEYSTONE THUMB, SZ MEDIUM/8, PEARL, GOATSKIN/TPR, PR

BOB DALE

DRIVER GLOVE, CUT-RESISTANT, UNLINED, KEYSTONE THUMB, SZ MEDIUM/8, PEARL, GOATSKIN/TPR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, CUT-RESISTANT, UNLINED, KEYSTONE THUMB, SZ MEDIUM/8, PEARL, GOATSKIN/TPR, PR

DRIVER GLOVE, CUT-RESISTANT, UNLINED, KEYSTONE THUMB, SZ MEDIUM/8, PEARL, GOATSKIN/TPR, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1870M
  • Mfr. Model # 20-1-1870-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Spend all day handling vehicles and machinery in comfort with these unlined driver gloves. Goatskin palm with and TPR back gives them flexibility and durability. These gloves feature pearl colour and keystone thumbs. Each cut-resistant, size medium/8 pair is sold individually.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Finger CoverageFull Finger
  • InsulatedNo
  • Glove Length9 3/4 in
  • Thumb StyleWing
  • Glove Liner MaterialUnlined
  • Oil-ResistantNo
  • Glove FeaturesReinforced Thumb Crotch
  • Palm MaterialGoatskin
  • Size- AlphaM
  • Knuckle Protection MaterialTPR
  • Palm ColourBlack, White, Yellow
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourPearl
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour White
  • Glove Back Material Goatskin
  • Series Deny
  • Size- Numeric 8
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing No
  • ANSI/ISEA Impact Force 6.5 kN
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list