!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARCTIC LEATHER GLOVES, M, 2½ IN HOOK-AND-LOOP CUFF, GREY/RED/WHITE, GOATSKIN

ARCTIC LEATHER GLOVES, M, 2½ IN HOOK-AND-LOOP CUFF, GREY/RED/WHITE, GOATSKIN

HEXARMOR

ARCTIC LEATHER GLOVES, M, 2½ IN HOOK-AND-LOOP CUFF, GREY/RED/WHITE, GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARCTIC LEATHER GLOVES, M, 2½ IN HOOK-AND-LOOP CUFF, GREY/RED/WHITE, GOATSKIN

ARCTIC LEATHER GLOVES, M, 2½ IN HOOK-AND-LOOP CUFF, GREY/RED/WHITE, GOATSKIN

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.17 / PAIR

EHC: EHC :
Min Qty 12 = $1,550.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4086M
  • Mfr. Model # 4086-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These ANSI/ISEA/EN/CE-certified, medium, grey/red/white, arctic leather gloves are made of goatskin and have a 2½-inch hook-and-loop cuff. They have full finger coverage with a keystone thumb. These gloves are cold-insulated and have a 10-inch length.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • ANSI/ISEA Cut LevelA8
  • Stitching MaterialNylon
  • Sold AsPair
  • StandardsANSI/ISEA 105, EN 388
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialThinsulate(TM)
  • Glove Liner MaterialSuperFabric(R)
  • Oil-ResistantNo
  • Glove Back ColourRed
  • Glove Back MaterialGoatskin
  • SeriesChrome(R)
  • Size- Numeric8
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Rating4X13FP
  • Glove CutClute
  • Internal Reinforcement MaterialSuperfabric(R)
  • Reflective BackingNo
  • Cuff Length2 1/2 in
  • ANSI/ISEA Abrasion Level6
  • ANSI/ISEA Impact Force9 kN
  • ANSI/ISEA Puncture Force107 N
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Full Leather
  • Glove Length 10 in
  • Thumb Style Keystone
  • Cuff Style Hook-and-Loop
  • Leather Grade Premium
  • Minimum Temperature 20 Degrees F
  • Glove Features Reinforced Thumb Crotch
  • Palm Material Goatskin
  • Size- Alpha M
  • Knuckle Protection Material TPR
  • Palm Colour White
  • Cuff Colour Grey, Red, White
  • EN 388 Impact Rated Yes
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Cycles 32178
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Cut Load 5,576 g
  • Colour Red, White, Yellow
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list