!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, M, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, GRY/ORN/WHT, GOATSKIN BACK

LEATHER GLOVES, M, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, GRY/ORN/WHT, GOATSKIN BACK

HEXARMOR

LEATHER GLOVES, M, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, GRY/ORN/WHT, GOATSKIN BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, M, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, GRY/ORN/WHT, GOATSKIN BACK

LEATHER GLOVES, M, SHIRRED ELASTIC WRIST, SLIP-ON CUFF, GRY/ORN/WHT, GOATSKIN BACK

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.29 / PAIR

EHC: EHC :
Min Qty 12 = $1,011.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4069M
  • Mfr. Model # 4069-M (8)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

These ANSI/ISEA/EN/CE-certified, medium, grey/orange/white leather gloves have a 9½-inch length with a shirred elastic wrist and slip-on cuff style. They have a premium leather grade goatskin back with a full finger coverage. These gloves are arc flash-resistant and have a keystone thumb style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level1
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • Maximum Temperature212 Degrees F
  • EN 407 Contact Heat Level33 sec
  • Leather Coverage StyleFull Leather
  • Glove Length9 1/2 in
  • Thumb StyleKeystone
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Minimum Temperature32 Degrees F
  • Glove Back MaterialGoatskin
  • Arc Flash PPE Category2
  • SeriesChrome SLT(R)
  • Size- Numeric8
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourGrey, White
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • Pairs per Package1
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Load7,566 g
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A9
  • Stitching Material Kevlar(R)
  • Insulated No
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Glove Insulation Material Aramid
  • Glove Liner Material Aramid
  • Oil-Resistant Yes
  • Glove Back Colour OrangeWhite
  • Palm Material Goatskin
  • ATPV Rating 8.6 cal/sq cm
  • Size- Alpha M
  • High-Visibility Features High-Visibility Backing
  • Includes Double Palm No
  • Cuff Material Cowhide
  • EN 388 Rating 3X43FP
  • Glove Cut Gunn
  • Internal Reinforcement Material Aramid
  • Reflective Backing No
  • ANSI/ISEA Abrasion Cycles 6400
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 108 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list