CUT-RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 3,M/8,11 IN L,WHITE/HI-VIZ ORANGE,GOATSKIN,PR
CUT-RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 3,M/8,11 IN L,WHITE/HI-VIZ ORANGE,GOATSKIN,PR
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Stay visible with the bright orange fingertips on these white gloves. These gloves are made from goatskin leather. They are ANSI puncture level three, and ANSI cut level A5. They are 11 inches long with a knit cuff, and are size medium, fitting a size eight hand.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Cut Level A5
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Wing
Glove Liner Material Aramid
Oil-Resistant No
Glove Features High-Visibility
Palm Material Goatskin
Size- Alpha M
High-Visibility Features High-Visibility Fingertips
Palm Colour White
EN 388 Impact Rated No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 2,200 g
Colour Orange, White
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour OrangeWhite
Glove Back Material Goatskin
Series Cut-X 20-1-1891
Size- Numeric 8
Includes Double Palm No
Cuff Colour Orange, White
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 3
ANSI/ISEA Puncture Force 60 N
Country of Origin China
(subject to change)