!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, M (8), 20 ° F MIN TEMP, ANSI CUT LEVEL A1, DRIVERS GLOVE

LEATHER GLOVES, M (8), 20 ° F MIN TEMP, ANSI CUT LEVEL A1, DRIVERS GLOVE

IRONCLAD

LEATHER GLOVES, M (8), 20 ° F MIN TEMP, ANSI CUT LEVEL A1, DRIVERS GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, M (8), 20 ° F MIN TEMP, ANSI CUT LEVEL A1, DRIVERS GLOVE

LEATHER GLOVES, M (8), 20 ° F MIN TEMP, ANSI CUT LEVEL A1, DRIVERS GLOVE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.09 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49GV17
  • Mfr. Model # G-EHVIP-03-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.598 lbs

Product Details

These orange/yellow IronClad hi-vis leather gloves are size medium and are made with polyester, TPR, and pigskin leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A1 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 3121. They feature padded knuckles and high-visibility backing.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA1
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • StandardsEN 388
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialHeatKeep(R)
  • Glove Liner MaterialPolyester
  • Oil-ResistantNo
  • Glove Back ColourOrange/Yellow
  • Glove Back MaterialNylon
  • Arc Flash PPE Category0
  • Size- AlphaM
  • High-Visibility FeaturesHigh-Visibility Backing
  • Glove Insulation Weight150 g
  • Palm ColourTan
  • Cuff ColourOrange
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingYes
  • Cuff Length3 in
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Force82 N
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Leather Coverage Style Leather Palm
  • Glove Length 11 13/32 in
  • Thumb Style Wing
  • Cuff Style Knit
  • Leather Grade Standard
  • Minimum Temperature 20 Degrees F
  • Glove Features High-Visibility, Padded Knuckles
  • Palm Material Pigskin
  • Series High-Visibility
  • Size- Numeric 8
  • Knuckle Protection Material TPR
  • Includes Double Palm No
  • Cuff Material Nylon
  • EN 388 Rating 3121
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Pairs per Package 26
  • ANSI/ISEA Abrasion Cycles 2500
  • ANSI/ISEA Puncture Level 3
  • Colour Orange, Yellow
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list