!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DURAHIDE LEATHER DRIVERS GLOVES, M (9), FULL LEATHER COVERAGE, 2 PPE CAT

DURAHIDE LEATHER DRIVERS GLOVES, M (9), FULL LEATHER COVERAGE, 2 PPE CAT

MECHANIX WEAR

DURAHIDE LEATHER DRIVERS GLOVES, M (9), FULL LEATHER COVERAGE, 2 PPE CAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DURAHIDE LEATHER DRIVERS GLOVES, M (9), FULL LEATHER COVERAGE, 2 PPE CAT

DURAHIDE LEATHER DRIVERS GLOVES, M (9), FULL LEATHER COVERAGE, 2 PPE CAT

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.30 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWLD-C75-009
  • Mfr. Model # LD-C75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

Keep your hands safe with this pair of size medium/8, leather gloves. Gunn cut with keystone thumbs, the brown gloves are made with Durahide(TM) pigskin for durability.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradeStandard
  • Glove Back ColourTan
  • Palm MaterialPigskin
  • ATPV Rating22 cal/sq cm
  • Size- AlphaM
  • Knuckle Protection MaterialTPR Rubber
  • Palm ColourTan
  • Cuff ColourTan
  • EN 388 Impact RatedNo
  • Internal Reinforcement MaterialPara-Aramid
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Cut Load7,300 g
  • ColourTan
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A9
  • Stitching Material Kevlar(R)
  • Sold As Pair
  • Standards ANSI/ISEA 105, EN 388
  • Thumb Style Keystone
  • Glove Liner Material Aramid
  • Oil-Resistant Yes
  • Glove Back Material Pigskin
  • Arc Flash PPE Category 2
  • Series LD-C75
  • Size- Numeric 9
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 4X43F
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 1 in
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 100 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list