!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DURAHIDE M-PACT LEATHER DRIVERS GLOVES, M (9), PIGSKIN, ANSI IMPACT LEVEL 2, FULL

DURAHIDE M-PACT LEATHER DRIVERS GLOVES, M (9), PIGSKIN, ANSI IMPACT LEVEL 2, FULL

MECHANIX WEAR

DURAHIDE M-PACT LEATHER DRIVERS GLOVES, M (9), PIGSKIN, ANSI IMPACT LEVEL 2, FULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DURAHIDE M-PACT LEATHER DRIVERS GLOVES, M (9), PIGSKIN, ANSI IMPACT LEVEL 2, FULL

DURAHIDE M-PACT LEATHER DRIVERS GLOVES, M (9), PIGSKIN, ANSI IMPACT LEVEL 2, FULL

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.15 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWLDMP-C75-009
  • Mfr. Model # LDMP-C75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

With a 360-degree cut liner, top-grain leather palm construction, and TPR reinforced Gunn cut full finger style, these size medium/eight gloves offer an ANSI cut level of A9 and impact resistance. They have an elastic cuff and closure, TPR knuckle padding, a leather glove back, and are tan and black in colour.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • ANSI/ISEA Cut LevelA9
  • Stitching MaterialCotton, Polyester
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleHook-and-Loop
  • Leather GradeStandard
  • Glove Back ColourTan
  • Glove Back MaterialPigskin
  • SeriesLDMP-C75
  • Size- Numeric9
  • Includes Double PalmNo
  • Cuff ColourTan
  • EN 388 Impact RatedYes
  • Internal Reinforcement MaterialPara-Aramid
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • ANSI/ISEA Impact Force6.5 kN
  • ANSI/ISEA Puncture Force100 N
  • Hand Protection Style Glove
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Standards ANSI/ISEA 105, EN 388
  • Thumb Style Keystone
  • Glove Liner Material Aramid
  • Oil-Resistant Yes
  • Glove Features Pinch-Point Protection
  • Palm Material Pigskin
  • Size- Alpha M
  • Knuckle Protection Material TPR
  • Cuff Material Leather
  • EN 388 Rating 4X43FP
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 1 in
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Cut Load 7,300 g
  • Colour Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list