!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

DRIVER GLOVE, GUNN CUT, WING THUMB, SIZE M/8, BROWN, LEATHER/KEVLAR, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.50 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFMU3624KM
  • Mfr. Model # MU3624KM
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

These brown driver gloves are made with premium-grade leather, boasting Kevlar(R) lining for additional protection. The size medium/8 pair features a gunn cut and wing thumb.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Cut LevelA4
  • Stitching MaterialKevlar(R)
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • ANSI/ISEA Needlestick Level - PalmNot Tested
  • Glove Back MaterialGoatskin
  • Arc Flash PPE Category4
  • SeriesMU3624K
  • Size- Numeric8
  • Palm ColourBrown
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Needlestick Force - PalmNot Tested
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Load1,500 g
  • ColourBrown
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • Finger Coverage Full Finger
  • Maximum Temperature 392 Degrees F
  • Standards ANSI/ISEA 105, EN 388
  • Thumb Style Wing
  • Glove Liner Material Kevlar(R)
  • ANSI/ISEA Needlestick Level - Fingertips Not Tested
  • Glove Back Colour Brown
  • Palm Material Goatskin
  • ATPV Rating 61.4 cal/sq cm
  • Size- Alpha M
  • Includes Double Palm Yes
  • Cuff Material Leather
  • Leather Palm Process Grain
  • ANSI/ISEA Needlestick Force - Fingertips Not Tested
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Puncture Force 100 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list