GANTS RESIST PROD CHIMIQ,RESIST HUILE,PR
GANTS RESIST PROD CHIMIQ,RESIST HUILE,PR
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI/ISEA-certified, brown chemical-resistant gloves have a 9½-inch length and a shirred slip-on cuff. These medium gloves are made from goatskin leather, which makes them ideal for general-purpose use.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level 3
ANSI/ISEA Impact Level 1
Finger Coverage Full Finger
Maximum Temperature 392 Degrees F
Leather Coverage Style Full Leather
Glove Length 9 1/2 in
Thumb Style Keystone
Glove Liner Material Kevlar(R)
Glove Back Colour Brown
Glove Back Material Goatskin
Series 36336K
Size- Numeric 8
Includes Double Palm No
Cuff Material Leather
Leather Palm Process Grain
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 2,200 g
Colour Brown
Hand Protection Style Glove
Cut-Resistance Coverage Palm Side
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Insulated Yes
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Standard
Glove Features Padded Palm
Palm Material Goatskin
Size- Alpha M
Knuckle Protection Material TPR
Palm Colour Brown
Glove Cut Gunn
Glove Construction Seamless Knit
ANSI/ISEA Puncture Level 3
ANSI/ISEA Puncture Force 60 N
Country of Origin Taïwan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.64
/ PAIR