!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, M (8), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

LEATHER GLOVES, M (8), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

CAIMAN

LEATHER GLOVES, M (8), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, M (8), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

LEATHER GLOVES, M (8), GOAT GRAIN LEATHER PREMIUM, FULL FINGER, FLEECE, BLACK

CAIMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.28 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34FW84
  • Mfr. Model # 2390-4
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black Caiman Heatrac leather gloves are size medium and are made with fleece and goat grain leather. In addition, they have polyester stitching, are cold-insulated, and have a keystone thumb style. They are full-finger and have a shirred slip-on cuff.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • Stitching MaterialPolyester
  • Glove Length10 in
  • Thumb StyleKeystone
  • Cuff StyleShirred Slip-On
  • Leather GradePremium
  • Minimum Temperature10 Degrees F
  • Glove Back MaterialFleece
  • SeriesHeatrac(R)
  • Size- Numeric8
  • Includes Double PalmNo
  • Cuff MaterialGoatskin, Fleece
  • EN 388 Impact RatedNo
  • Glove ConstructionCut and Sewn
  • Cuff Length2 in
  • ColourBlack
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Glove Hand Style Left and Right
  • Glove Insulation Material Heatrac(R)
  • Glove Liner Material Fleece
  • Oil-Resistant No
  • Glove Back Colour Black
  • Palm Material Goatskin
  • Size- Alpha M
  • Glove Insulation Weight 100 g
  • Palm Colour Black
  • Cuff Colour Black
  • Leather Palm Process Split
  • Reflective Backing No
  • ANSI/ISEA Abrasion Level Not Tested
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list