WINTER GLOVES, OIL RESIST/GAUNTLET CUFF/HI-VIS, SZ MEDIUM/8, BLACK/GREEN, THINSULATE/GOATSKIN/TPR
WINTER GLOVES, OIL RESIST/GAUNTLET CUFF/HI-VIS, SZ MEDIUM/8, BLACK/GREEN, THINSULATE/GOATSKIN/TPR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Protect your hands at work with these oil-resistant winter gloves. Made from durable goatskin and lined with Thinsulate for warmth, these black and green gloves offer high-visibility. These Gunn cut gloves have a gauntlet cuff to protect the wrist, TPR knuckle padding, and are size large.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level 4
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Thumb Style Keystone
Cuff Style Safety
Leather Grade Premium
Glove Back Colour Black
Glove Back Material Goatskin
ATPV Rating Not Tested
Size- Alpha M
High-Visibility Features High-Visibility Cuff
Includes Double Palm No
Cuff Material Cowhide
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
Cuff Length 3 in
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 2,200 g
Colour Black, Green
Hand Protection Style Glove
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Glove Insulation Material Thinsulate(TM)
Glove Liner Material Unlined
Oil-Resistant Yes
Glove Features High-Visibility, Padded Palm
Palm Material Goatskin
Series Deny
Size- Numeric 8
Knuckle Protection Material TPR
Palm Colour Black
Cuff Colour Black
Glove Cut Gunn
Internal Reinforcement Material Para-Aramid
Reflective Backing Yes
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.78
/ pair