CUT RESIST GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 4,M/SIZE 8,11 IN L,BLK/HIGH VIZ ORNG,GOATSKIN,PR
CUT RESIST GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 4,M/SIZE 8,11 IN L,BLK/HIGH VIZ ORNG,GOATSKIN,PR
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These medium gloves fit size 8 hands. They are black with high-visibility orange fingertips and are made from supple, cut-resistant goatskin leather. They are 11 inches long with a knit cuff and a reinforced thumb crotch. These gloves are ANSI puncture level four, and ANSI cut level A5.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Cut Level A5
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Wing
Glove Liner Material Aramid
Oil-Resistant Yes
Glove Features High-Visibility
Palm Material Goatskin
Size- Alpha M
High-Visibility Features High-Visibility Fingertips
Palm Colour Black
EN 388 Impact Rated No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 2,200 g
Colour Black, Orange
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour Black/Orange
Glove Back Material Goatskin
Series Deny 20-1-10761
Size- Numeric 8
Includes Double Palm No
Cuff Colour Black, Orange
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 4
ANSI/ISEA Puncture Force 100 N
Country of Origin China
(subject to change)