!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,MEDIUM/SIZE 8,BLACK,UNCOATED,GOATSKIN,PR

CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,MEDIUM/SIZE 8,BLACK,UNCOATED,GOATSKIN,PR

BOB DALE

CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,MEDIUM/SIZE 8,BLACK,UNCOATED,GOATSKIN,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,MEDIUM/SIZE 8,BLACK,UNCOATED,GOATSKIN,PR

CUT RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 1,MEDIUM/SIZE 8,BLACK,UNCOATED,GOATSKIN,PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.68 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20110750M
  • Mfr. Model # 20-1-10750-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These uncoated, ANSI cut level A5, goatskin, medium gloves are safe for medium to heavy cut hazards like blades or knives. These size 8, black gloves will suit many different job conditions, as goatskin is supple, water-resistant, and does not tear easily. They are ANSI puncture level one.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Impact Level2
  • Finger CoverageFull Finger
  • InsulatedNo
  • StandardsANSI/ISEA 105
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Oil-ResistantYes
  • Glove FeaturesPadded Palm
  • Palm MaterialGoatskin
  • Size- AlphaM
  • Knuckle Protection MaterialTPR
  • Palm ColourBlack
  • Glove CutGunn
  • Internal Reinforcement MaterialPara-Aramid
  • Reflective BackingNo
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Cut Load2,200 g
  • ColourBlack
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour Black
  • Glove Back Material Goatskin
  • Series Deny
  • Size- Numeric 8
  • Includes Double Palm No
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Impact Force 6.5 kN
  • ANSI/ISEA Puncture Force 100 N
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list