!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COWHIDE UTILITY GLOVES, M, 6 IN, GAUNTLET CUFF W/GORE/SHIRRED ELASTIC CUFF

COWHIDE UTILITY GLOVES, M, 6 IN, GAUNTLET CUFF W/GORE/SHIRRED ELASTIC CUFF

BDG

COWHIDE UTILITY GLOVES, M, 6 IN, GAUNTLET CUFF W/GORE/SHIRRED ELASTIC CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COWHIDE UTILITY GLOVES, M, 6 IN, GAUNTLET CUFF W/GORE/SHIRRED ELASTIC CUFF

COWHIDE UTILITY GLOVES, M, 6 IN, GAUNTLET CUFF W/GORE/SHIRRED ELASTIC CUFF

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.84 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG6011290M
  • Mfr. Model # 60-1-1290-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These ANSI-certified, medium, grain cowhide utility gloves have a six-inch cuff length, a gauntlet cuff, and a gore/shirred elastic split cuff style. They have good durability, genuine leather, and are high-visibility These gloves are cut-, puncture-, and water-resistant and have a wing thumb style.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level2
  • ANSI/ISEA Cut LevelA7
  • InsulatedNo
  • Sold AsPair
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back ColourBeige
  • Glove Back MaterialCowhide
  • Series60-1-1290
  • High-Visibility FeaturesHigh-Visibility Cuff
  • Palm ColourBeige
  • Cuff ColourGrey
  • Glove CutGunn
  • Glove ConstructionCut and Sewn
  • Pairs per Package12
  • ANSI/ISEA Abrasion CyclesNot Tested
  • ANSI/ISEA Puncture Level5
  • ANSI/ISEA Puncture Force150 N
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • EN 407 Contact Heat Level Not Tested
  • Leather Coverage Style Full Leather
  • Glove Length 14 in
  • Thumb Style Wing
  • Glove Liner Material Aramid
  • Oil-Resistant No
  • Glove Features High-Visibility
  • Palm Material Cowhide
  • Size- Alpha M
  • Includes Double Palm Yes
  • Cuff Material Cowhide
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Reflective Backing Yes
  • Cuff Length 6 1/4 in
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Load 4,000 g
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list