LEATHER DRIVERS GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, CINCH CUFF, UNLINED
LEATHER DRIVERS GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, CINCH CUFF, UNLINED
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These yellow Condor leather gloves are size large and are made with cowhide leather. In addition, they have polyester stitching, and have a keystone thumb style. They are full-finger and have a cinch cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Full Leather
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Cowhide
Size- Alpha L
Includes Double Palm No
Glove Cut Gunn
Glove Construction Cut and Sewn
Pairs per Package 12
Hand Protection Style Glove
Stitching Material Polyester
Sold As Pair
Glove Hand Style Left and Right
Cuff Style Cinch
Leather Grade Premium
Glove Back Colour Yellow
Palm Material Cowhide
Size- Numeric 9
Palm Colour Yellow
Leather Palm Process Grain
Reflective Backing No
Colour Yellow
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.86
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.28
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.88
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.63
/ PAIR