!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, GAUNTLET CUFF, ANSI A4/0, SIZE L/9, BROWN/WHITE, LEATHER, PAIR

CUT RESISTANT GLOVES, GAUNTLET CUFF, ANSI A4/0, SIZE L/9, BROWN/WHITE, LEATHER, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, GAUNTLET CUFF, ANSI A4/0, SIZE L/9, BROWN/WHITE, LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, GAUNTLET CUFF, ANSI A4/0, SIZE L/9, BROWN/WHITE, LEATHER, PAIR

CUT RESISTANT GLOVES, GAUNTLET CUFF, ANSI A4/0, SIZE L/9, BROWN/WHITE, LEATHER, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.50 / pair

EHC: EHC :
Min Qty 12 = $666.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF48406KL
  • Mfr. Model # 48406KL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

Protect your hands while working with these cut-resistant gloves with leather palms. These brown and white gloves are a size large/nine and come with a gauntlet cuff for coverage protection over the wrist area. These gloves are ideal for a variety of work tasks where it's necessary to protect your hands from abrasions and heat. These gloves are ANSI abrasion level zero and ANSI cut level A4.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat Level3
  • ANSI/ISEA Impact Level1
  • Finger CoverageFull Finger
  • Maximum Temperature392 Degrees F
  • StandardsANSI/ISEA 105
  • Thumb StyleKeystone
  • Glove Liner MaterialKevlar(R)
  • Glove Back ColourBrown/White
  • Palm MaterialGoatskin
  • Size- AlphaL
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourBrown
  • Leather Palm ProcessGrain
  • Cuff Length5 in
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Cut Load1,500 g
  • ColourBrown, White
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Palm Side
  • ANSI/ISEA Cut Level A4
  • Stitching Material Kevlar(R)
  • Leather Coverage Style Full Leather
  • Glove Hand Style Left and Right
  • Cuff Style Gauntlet
  • Leather Grade Premium
  • Glove Back Material Goatskin
  • Series 48406K
  • Size- Numeric 9
  • Includes Double Palm No
  • Cuff Material Leather
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • ANSI/ISEA Abrasion Cycles 1000
  • ANSI/ISEA Puncture Level 3
  • ANSI/ISEA Puncture Force 60 N
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list