!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHROME SERIES LEATHER DRIVERS GLOVES, L (9), PREMIUM GOATSKIN, ANSI CUT LEVEL A8

CHROME SERIES LEATHER DRIVERS GLOVES, L (9), PREMIUM GOATSKIN, ANSI CUT LEVEL A8

HEXARMOR

CHROME SERIES LEATHER DRIVERS GLOVES, L (9), PREMIUM GOATSKIN, ANSI CUT LEVEL A8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHROME SERIES LEATHER DRIVERS GLOVES, L (9), PREMIUM GOATSKIN, ANSI CUT LEVEL A8

CHROME SERIES LEATHER DRIVERS GLOVES, L (9), PREMIUM GOATSKIN, ANSI CUT LEVEL A8

HEXARMOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.92 / PAIR

EHC: EHC :
Min Qty 12 = $1,223.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX4081L
  • Mfr. Model # 4081-L (9)
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

These grey HexArmor Chrome Series leather 4081 leather gloves are size large and are made with SuperFabric and goatskin leather. In addition, they have a SuperFabric coating, nylon stitching, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A8 /ANSI/ISEA Puncture Level 4. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 4X13F. They feature a reinforced thumb crotch and high-visibility.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoveragePalm Side
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Length10 1/2 in
  • Thumb StyleKeystone
  • Glove Liner MaterialSuperFabric(R)
  • Oil-ResistantNo
  • Glove FeaturesReinforced Thumb Crotch
  • Palm MaterialGoatskin
  • Size- AlphaL
  • Includes Double PalmNo
  • Cuff MaterialCowhide
  • EN 388 Rating4X13F
  • Glove CutClute
  • Internal Reinforcement MaterialSuperfabric(R)
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Cycles32178
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force100 N
  • Glove Coating MaterialSuperFabric(R)
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A8
  • Stitching Material Nylon
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour Lime/White
  • Glove Back Material Goatskin
  • Series Chrome Series(R) Leather 4081
  • Size- Numeric 9
  • Palm Colour White
  • Cuff Colour White
  • EN 388 Impact Rated No
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Cut Load 5,248 g
  • Glove Coating Coverage Palm
  • Colour Grey
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list