!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD PROTECTION GLOVES, GAUNTLET CUFF/FLEECE LINING, ONE SIZE, BEIGE/YELLOW

COLD PROTECTION GLOVES, GAUNTLET CUFF/FLEECE LINING, ONE SIZE, BEIGE/YELLOW

CONDOR

COLD PROTECTION GLOVES, GAUNTLET CUFF/FLEECE LINING, ONE SIZE, BEIGE/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COLD PROTECTION GLOVES, GAUNTLET CUFF/FLEECE LINING, ONE SIZE, BEIGE/YELLOW

COLD PROTECTION GLOVES, GAUNTLET CUFF/FLEECE LINING, ONE SIZE, BEIGE/YELLOW

CONDOR

Clearance Price :
$4.25 / PAIR

Your Price : $16.98 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP40-9-1511FL
  • Mfr. Model # EBP40-9-1511FL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

Work safely with these cold protection gloves. These beige and yellow gloves have a wing thumb for comfort, a gauntlet cuff for wrist protection, and are insulated with a fleece lining to keep your hands warm. These gloves are one-size.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • InsulatedYes
  • Glove Length10 3/4 in
  • Thumb StyleWing
  • Cuff StyleSafety
  • Leather GradePremium
  • Glove Back ColourBlue/Yellow
  • Palm MaterialCowhide
  • Size- AlphaL
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Leather Palm ProcessGrain
  • Reflective BackingNo
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Leather Coverage Style Leather Palm
  • Glove Hand Style Left and Right
  • Glove Insulation Material Fleece, Foam
  • Glove Liner Material Fleece, Foam
  • Oil-Resistant No
  • Glove Back Material Cotton Canvas
  • Series Classic
  • Size- Numeric 9
  • Palm Colour White
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 2 3/4 in
  • Colour Beige, Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list