LEATHER GLOVES, L (9), DOUBLE PALM, PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF
LEATHER GLOVES, L (9), DOUBLE PALM, PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These grey Condor leather gloves are size large and are made with cotton, polyester, and cowhide leather. In addition, they have Aramid stitching, and a wing thumb style. They are full-finger, have a safety cuff. They feature double palm.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Leather Palm
Thumb Style Wing
Glove Liner Material Cotton, Polyester
Oil-Resistant No
Glove Features Double Palm
Palm Material Cowhide
Size- Alpha L
Includes Double Palm Yes
Glove Cut Gunn
Reflective Backing No
Colour Grey
Hand Protection Style Glove
Stitching Material Aramid
Sold As Pair
Glove Hand Style Left and Right
Cuff Style Safety
Leather Grade Premium
Glove Back Colour White
Glove Back Material Cotton
Series Condor
Size- Numeric 9
Palm Colour White
Leather Palm Process Double Chrome Tanned
Pairs per Package 12
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.30
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.90
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.93
/ PAIR