LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, GAUNTLET CUFF, WHITE
LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, GAUNTLET CUFF, WHITE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These grey Condor leather gloves are size large and are made with cotton, polyester, and cowhide leather. In addition, they have Aramid stitching, and a wing thumb style. They are full-finger and have a gauntlet cuff.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Insulated No
Leather Coverage Style Leather Palm
Thumb Style Wing
Glove Liner Material Cotton, Polyester
Oil-Resistant No
Glove Back Material Cotton Canvas
Series Condor
Size- Numeric 9
Palm Colour White
Leather Palm Process Double Chrome Tanned
Pairs per Package 12
Hand Protection Style Glove
Stitching Material Aramid
Sold As Pair
Glove Hand Style Left and Right
Cuff Style Gauntlet
Leather Grade Premium
Glove Back Colour White
Palm Material Cowhide
Size- Alpha L
Includes Double Palm No
Glove Cut Gunn
Reflective Backing No
Colour Grey
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.30
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.90
/ PAIR