CUT-RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 3,LG/9,11 IN L,WHITE/HI-VIZ ORANGE,GOATSKIN,PR
CUT-RESISTANT GLOVES,ANSI CUT LVL A5/PUNCTURE LVL 3,LG/9,11 IN L,WHITE/HI-VIZ ORANGE,GOATSKIN,PR
BDG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These large, size nine, goatskin leather gloves are white with hi-viz orange, keeping the wearer safely visible on the job. They are 11 inches long with a reinforced thumb crotch. These gloves are ANSI puncture level three, and ANSI cut level A5, for medium to heavy-duty cut hazards.
Technical Specs
Item Leather Gloves
ANSI/ISEA Heat Level Not Tested
ANSI/ISEA Cut Level A5
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Wing
Glove Liner Material Aramid
Oil-Resistant No
Glove Features High-Visibility
Palm Material Goatskin
Size- Alpha L
High-Visibility Features High-Visibility Fingertips
Palm Colour White
EN 388 Impact Rated No
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Cut Load 2,200 g
Colour Orange, White
Hand Protection Style Glove
Cut-Resistance Coverage Full
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour OrangeWhite
Glove Back Material Goatskin
Series Cut-X 20-1-1891
Size- Numeric 9
Includes Double Palm No
Cuff Colour Orange, White
Leather Palm Process Grain
Reflective Backing No
ANSI/ISEA Puncture Level 3
ANSI/ISEA Puncture Force 60 N