DRIVER GLOVE, PUNCTURE-RESISTANT, KEYSTONE THUMB, SZ L/9, GOATSKIN, PR
DRIVER GLOVE, PUNCTURE-RESISTANT, KEYSTONE THUMB, SZ L/9, GOATSKIN, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Get a grip on your work day with these leather driver gloves. The durable goatskin construction is completed with polyester/cotton stitching and keystone thumbs. These puncture-resistant, size L (9) gloves are sold by the pair.
Technical Specs
Item Leather Gloves
Finger Coverage Full Finger
Sold As Pair
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour White
Palm Material Goatskin
Series Classic
Size- Numeric 9
Palm Colour White
Leather Palm Process Grain
ANSI/ISEA Abrasion Level Not Tested
Colour Pearl
Hand Protection Style Glove
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 1/2 in
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant No
Glove Back Material Goatskin
ATPV Rating 45 cal/sq cm
Size- Alpha L
Includes Double Palm No
Glove Cut Gunn
Reflective Backing No
ANSI/ISEA Puncture Level 3
Country of Origin Pakistan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.75
/ PAIR