!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVER GLOVE, GAUNTLET CUFF, SZ L/9, PR

LEATHER DRIVER GLOVE, GAUNTLET CUFF, SZ L/9, PR

BOB DALE

LEATHER DRIVER GLOVE, GAUNTLET CUFF, SZ L/9, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVER GLOVE, GAUNTLET CUFF, SZ L/9, PR

LEATHER DRIVER GLOVE, GAUNTLET CUFF, SZ L/9, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.61 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1605L
  • Mfr. Model # 20-1-1605-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These size L/9 driver gloves with gauntlet cuffs provide coverage for your arms. The durable leather construction makes them suitable for everyday wear. They come in pairs.

Technical Specs

  • ItemLeather Gloves
  • Stitching MaterialPolyester
  • StandardsANSI/ISEA 105
  • Glove Hand StyleLeft and Right
  • Cuff StyleGauntlet
  • Leather GradePremium
  • Glove Back MaterialGoatskin
  • Arc Flash PPE Category4
  • SeriesArc Tek 20-1-1605
  • Size- Numeric9
  • Palm ColourWhite
  • Leather Palm ProcessGrain
  • ANSI/ISEA Abrasion LevelNot Tested
  • ColourPearl
  • Hand Protection Style Glove
  • Leather Coverage Style Full Leather
  • Glove Length 12 1/2 in
  • Thumb Style Keystone
  • Glove Liner Material Kevlar(R)
  • Glove Back Colour White
  • Palm Material Goatskin
  • ATPV Rating 45 cal/sq cm
  • Size- Alpha L
  • Includes Double Palm No
  • Glove Cut Gunn
  • Internal Reinforcement Material Kevlar(R)
  • ANSI/ISEA Puncture Level 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list