GLOVES, LINED, ANSI CUT LVL A5/PNCTR LVL 4/IMPCT LVL 2/HEAT LVL 500 ° F, LG, GOATSKIN, 1 PR/PKG
GLOVES, LINED, ANSI CUT LVL A5/PNCTR LVL 4/IMPCT LVL 2/HEAT LVL 500 ° F, LG, GOATSKIN, 1 PR/PKG
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These size large, lined gloves are ANSI cut level A5, good for handling various sharp materials like glass or sheet metal. Made from grain goatskin, they are ANSI puncture level four, impact level two, and are ANSI conductive heat rated up to 500 Degrees F. They are purchasable pre-packaged by the vendor in pairs.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Length 11 in
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant No
Glove Features Padded Palm
Palm Material Goatskin
Series Arc Tek
Size- Numeric 9
Includes Double Palm No
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Hand Protection Style Glove
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour White
Glove Back Material Goatskin
ATPV Rating 60 cal/sq cm
Size- Alpha L
Knuckle Protection Material TPR
Palm Colour White
Glove Cut Gunn
Internal Reinforcement Material Para-Aramid
Reflective Backing No
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 2,200 g
Colour Pearl
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.35
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.10
/ pair