GLOVES, COLD-PROTECTION, SIZE L, HIGH-VISIBILITY YELLOW/ORANGE, PIGSKIN LEATHER/POLYESTER
GLOVES, COLD-PROTECTION, SIZE L, HIGH-VISIBILITY YELLOW/ORANGE, PIGSKIN LEATHER/POLYESTER
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These winged cold-protection gloves are size large, high-visibility yellow and orange, and have a palm material of pigskin leather. The backing on these gloves is polyester, the stitching is kevlar, and the knuckle padding is TPR material. These gloves have a slip-on cuff, a slip-fit closure, and have full-finger style.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Palm Side
Finger Coverage Full Finger
Insulated Yes
Leather Coverage Style Leather Palm
Glove Length 11 13/16 in
Thumb Style Wing
Cuff Style Knit
Leather Grade Standard
Minimum Temperature 20 Degrees F
Glove Features High-Visibility
Palm Material Pigskin
Series High-Visibility
Size- Numeric 9
Knuckle Protection Material TPR
Includes Double Palm No
Cuff Material Nylon
EN 388 Rating 3544
Glove Cut Gunn
Internal Reinforcement Material Aramid
Reflective Backing Yes
Cuff Length 3 in
ANSI/ISEA Abrasion Level 3
ANSI/ISEA Cut Load 3,449 g
Colour Orange, Tan
Hand Protection Style Glove
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Sold As Pair
Standards ANSI/ISEA 105, EN 388
Glove Hand Style Left and Right
Glove Insulation Material HeatKeep(R)
Glove Liner Material Aramid
Oil-Resistant No
Glove Back Colour Orange/Yellow
Glove Back Material Polyester
Arc Flash PPE Category 0
Size- Alpha L
High-Visibility Features High-Visibility Backing
Glove Insulation Weight 150 g
Palm Colour Tan
Cuff Colour Orange
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
Pairs per Package 10
ANSI/ISEA Abrasion Cycles 2500
ANSI/ISEA Puncture Level 5
ANSI/ISEA Puncture Force 203 N
Country of Origin Indonesia
(subject to change)