!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, BEIGE

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, BEIGE

MCR SAFETY

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, BEIGE

LEATHER GLOVES, L (9), PREMIUM COWHIDE, FULL FINGER, SAFETY CUFF, BEIGE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.48 / pair

EHC: EHC :
Min Qty 12 = $233.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF1700L
  • Mfr. Model # 1700L
  • UNSPSC # 46185036
  • CATALOGUE PAGE # 925
  • Shipping Weight 0.54 lbs

Product Details

These grey/tan MCR Safety Big Jake 1700 leather gloves are size large and are made with cotton fleece and cowhide leather. In addition, they have Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A2. They are full-finger and have a safety cuff.

Technical Specs

  • ItemLeather Gloves
  • ANSI/ISEA Cut LevelA2
  • Stitching MaterialKevlar(R)
  • Leather Coverage StyleLeather Palm
  • Thumb StyleWing
  • Glove Liner MaterialCotton Fleece
  • Oil-ResistantNo
  • Glove Back MaterialCotton Canvas
  • SeriesBig Jake(R) 1700
  • Size- Numeric9
  • Palm ColourGrey
  • Leather Palm ProcessSplit
  • ANSI/ISEA Abrasion Level4
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Sold As Pair
  • Standards EN 388
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Back Colour Beige
  • Palm Material Cowhide
  • Size- Alpha L
  • Includes Double Palm No
  • Glove Cut Gunn
  • Reflective Backing No
  • Colour Grey, Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list